Motion
6004ZZ/LX93

NTN
6004ZZ/LX93

Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 42 mm OD, 12 mm Width, Double Shielded, Without Snap Ring, CN Internal Clearance
MI ITEM #09337608
MFR #6004ZZ/LX93
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6004ZZ/LX93

Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 42 mm OD, 12 mm Width, Double Shielded, Without Snap Ring, CN Internal Clearance
MI ITEM #09337608
MFR #6004ZZ/LX93

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Fillet Radius
    0.0236 in, 0.600 mm
  • Inner Ring Width
    0.4724 in, 12.000 mm
  • Outside Diameter  
    42 mm
  • Overall Width  
    12 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.15 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Shielded
  • Description
    6004ZZ/LX93 BALL BEARING
  • Harmonization Code
    8482.10.5048
  • Internal Clearance
    CN
  • Long Description
    The 6004ZZ/LX93 is a double shielded radial deep groove ball bearing with a 20 mm bore and 42 mm outside diameter for industrial applications.
  • Manufacturer Catalog Number
    6004ZZ/LX93
  • Manufacturer Upc Number
    4550253038160
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    2330 lbf
  • Radial Static Load Capacity
    1140 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4550253038160

Overview

Mfr description
6004ZZ/LX93 BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought