Motion
6010NRZZ

NTN
6010NRZZ

Radial/deep Groove Ball Bearing - Straight Bore, 50 mm ID, 80 mm OD, 16 mm Width, Double Shielded, With Snap Ring, CN Internal Clearance
Mi Item #09337624
MFR #6010NRZZ
Price$139.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6010NRZZ

Radial/deep Groove Ball Bearing - Straight Bore, 50 mm ID, 80 mm OD, 16 mm Width, Double Shielded, With Snap Ring, CN Internal Clearance
Mi Item #09337624
MFR #6010NRZZ

Mfr description
6010NRZZ BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$139.76/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Inner Ring Width
    0.6299 in, 16.000 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    16 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.595 lbs, 0.27 kg

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Shielded
  • Description
    6010NRZZ BALL BEARING
  • Harmonization Code
    8482.10.5052
  • Internal Clearance
    CN
  • Long Description
    The 6010NRZZ is a 50 mm bore radial deep groove ball bearing with double shields and 80 mm outer diameter for industrial applications.
  • Manufacturer Catalog Number
    6010NRZZ
  • Manufacturer Upc Number
    3413520114749
  • Max Operating Temperature
    120 °C, 250 °F
  • Max Rpm
    8400 rpm
  • Maximum Operating RPM
    8400 rpm
  • Min Operating Temperature
    -40 °C, -40 °F
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    5440 lbf
  • Radial Static Load Capacity
    3750 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No (Conrad Type)
  • Series
    6000
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    3413520114749
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)