Motion
6013ZZC3

NTN
6013ZZC3

Radial/Deep Groove Ball Bearing - Straight Bore, 65 mm ID, 100 mm OD, 18 mm Width, Double Shielded, Without Snap Ring
Mi Item #09337632
MFR #6013ZZC3
Price$162.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6013ZZC3

Radial/Deep Groove Ball Bearing - Straight Bore, 65 mm ID, 100 mm OD, 18 mm Width, Double Shielded, Without Snap Ring
Mi Item #09337632
MFR #6013ZZC3

Mfr description
6013ZZC3 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$162.41/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Fillet Radius
    0.0433 in, 1.100 mm
  • Inner Ring Width
    0.7087 in, 18.000 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    18 mm
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1
  • Weight
    0.968 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Shielded
  • Description
    6013ZZC3 BALL BEARING
  • Internal Clearance
    C3
  • Long Description
    The 6013ZZC3 is a double shielded radial deep groove ball bearing with a 65 mm bore and 100 mm outside diameter for heavy-duty systems.
  • Manufacturer Catalog Number
    6013ZZC3
  • Manufacturer Upc Number
    4547359010411
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    7640 lbf
  • Radial Static Load Capacity
    5650 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359010411
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)