Motion
6015ZZC3

NTN
6015ZZC3

Radial/Deep Groove Ball Bearing - Straight Bore, 75 mm ID, 115 mm OD, 20 mm Width, Double Shielded, Without Snap Ring, C3 Internal Clearance
MI ITEM #09337635
MFR #6015ZZC3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6015ZZC3

Radial/Deep Groove Ball Bearing - Straight Bore, 75 mm ID, 115 mm OD, 20 mm Width, Double Shielded, Without Snap Ring, C3 Internal Clearance
MI ITEM #09337635
MFR #6015ZZC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Fillet Radius
    0.0433 in, 1.100 mm
  • Inner Ring Width
    0.7874 in, 20.000 mm
  • Outside Diameter  
    115 mm
  • Overall Width  
    20 mm
  • Precision Rating
    ISO Class 0
  • Weight
    1.429 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Shielded
  • Description
    6015ZZC3 BALL BEARING
  • Internal Clearance
    C3
  • Long Description
    The 6015ZZC3 is a double shielded radial deep groove ball bearing with a 75 mm bore and 115 mm outside diameter for industrial machinery.
  • Manufacturer Catalog Number
    6015ZZC3
  • Manufacturer Upc Number
    4547359010435
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    9890 lbf
  • Radial Static Load Capacity
    7550 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359010435

Overview

Mfr description
6015ZZC3 BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought