Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6017LLBC3

Radial/Deep Groove Ball Bearing - Straight Bore, 85 mm ID, 130 mm OD, 22 mm Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
MI ITEM #09337638
MFR #6017LLBC3

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
6017LLBC3 BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Type
    Pressed - Riveted
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1
  • Seal Type
    Non-Contact Seal
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Inner Ring Width
    0.8661 in, 22.000 mm
  • Fillet Radius
    0.0433 in, 1.100 mm
  • Radial Dynamic Load Capacity
    12360 lbf
  • Radial Static Load Capacity
    9650 lbf
  • Manufacturer Catalog Number
    6017LLBC3
  • Manufacturer Upc Number
    4547359550290
  • UPC_NO
    4547359550290
  • Weight
    2.002 lbs
  • Description
    6017LLBC3 BALL BEARING
  • Harmonization Code
    8482.10.5056
  • Seal Material
    Nitrile Rubber
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6017LLBC3 is a radial/deep groove ball bearing with an 85mm bore, straight design, double sealed, 130mm OD, and 22mm width for industrial use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text