Motion
6048

NTN
6048

Radial/deep Groove Ball Bearing - Straight Bore, 240 mm ID, 360 mm OD, 56 mm Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #09337649
MFR #6048
Price$7,090.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6048

Radial/deep Groove Ball Bearing - Straight Bore, 240 mm ID, 360 mm OD, 56 mm Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #09337649
MFR #6048

Mfr description
6048 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,090.88/each

Specifications

Dimensions

  • Bore Diameter  
    240 mm
  • Fillet Radius
    0.1181 in, 3.000 mm
  • Inner Ring Width
    2.2047 in, 56.000 mm
  • Outside Diameter  
    360 mm
  • Overall Width  
    56 mm
  • Precision Rating
    Class 0
  • Weight
    37.044 lbs, 16.800 kg

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    6048 BALL BEARING
  • Internal Clearance
    CN
  • Long Description
    The 6048 is a 240 mm bore radial deep groove ball bearing with an open design and a 360 mm outside diameter for industrial machinery.
  • Manufacturer Catalog Number
    6048
  • Manufacturer Upc Number
    4547359339345
  • Max Rpm
    2000 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    62040 lbf
  • Radial Static Load Capacity
    69690 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359339345
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)