Motion
6060

NTN
6060

Radial/deep Groove Ball Bearing - Straight Bore, 300 mm ID, 460 mm OD, 74 mm Width, Open, Without Snap Ring, CN Internal Clearance
MI ITEM #09337651
MFR #6060
Price$18,167.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6060

Radial/deep Groove Ball Bearing - Straight Bore, 300 mm ID, 460 mm OD, 74 mm Width, Open, Without Snap Ring, CN Internal Clearance
MI ITEM #09337651
MFR #6060

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$18,167.60/each

Specifications

Dimensions

  • Bore Diameter  
    300 mm
  • Fillet Radius
    0.1575 in, 4.000 mm
  • Inner Ring Width
    2.9134 in, 74.000 mm
  • Outside Diameter  
    460 mm
  • Overall Width  
    74 mm
  • Precision Rating
    Class 0
  • Weight
    96.579 lbs, 43.800 kg

Details

  • Ball Retainer Material
    Brass
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    High Strength, 2 piece, Machined
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    6060 BALL BEARING
  • Internal Clearance
    CN
  • Long Description
    The 6060 is a 300 mm bore radial deep groove ball bearing with an open design and a 460 mm outside diameter for heavy-duty use.
  • Manufacturer Catalog Number
    6060
  • Manufacturer Upc Number
    4547359756241
  • Max Rpm
    1500 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    88790 lbf
  • Radial Static Load Capacity
    107900 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359756241

Overview

Mfr description
6060 BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought