Motion
6072

NTN
6072

Radial/deep Groove Ball Bearing - Straight Bore, 360 mm ID, 540 mm OD, 82 mm Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #09337652
MFR #6072
Price$37,007.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6072

Radial/deep Groove Ball Bearing - Straight Bore, 360 mm ID, 540 mm OD, 82 mm Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #09337652
MFR #6072

Mfr description
6072 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37,007.59/each

Specifications

Dimensions

  • Bore Diameter  
    360 mm
  • Fillet Radius
    0.1969 in, 5.000 mm
  • Inner Ring Width
    3.2283 in, 82.000 mm
  • Outside Diameter  
    540 mm
  • Overall Width  
    82 mm
  • Precision Rating
    Class 0
  • Weight
    142.639 lbs

Details

  • Ball Retainer Material
    Carbon Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Carbon Steel
  • Cage Type
    Machined
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    6072 BALL BEARING
  • Internal Clearance
    CN
  • Long Description
    The 6072 is a 360 mm bore radial deep groove ball bearing with an open design and a 540 mm outside diameter for industrial applications.
  • Manufacturer Catalog Number
    6072
  • Manufacturer Upc Number
    4547359756296
  • Max Rpm
    1200 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    109030 lbf
  • Radial Static Load Capacity
    150620 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359756296
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)