Motion
6202T2Z

NTN
6202T2Z

Radial/Deep Groove Ball Bearing - Straight Bore, 15 mm ID, 35 mm OD, 11 mm Width, Single Shielded, Without Snap Ring
MI ITEM #09337664
MFR #6202T2Z
Price$25.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6202T2Z

Radial/Deep Groove Ball Bearing - Straight Bore, 15 mm ID, 35 mm OD, 11 mm Width, Single Shielded, Without Snap Ring
MI ITEM #09337664
MFR #6202T2Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$25.18/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Fillet Radius
    0.0196 in, 0.500 mm
  • Inner Ring Width
    0.4330 in, 11.000 mm
  • Outside Diameter  
    35 mm
  • Overall Width  
    11 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.09 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Cage Type
    Fiber Glass Reinforced
  • Closure Type
    Single Shielded
  • Description
    6202T2Z BALL BEARING
  • Harmonization Code
    8482.10.5048
  • Internal Clearance
    CN
  • Long Description
    The 6202T2Z is a 15 mm bore radial deep groove ball bearing with a single shield and 35 mm outer diameter for industrial applications.
  • Manufacturer Catalog Number
    6202T2Z
  • Manufacturer Upc Number
    4547359899306
  • Max Rpm
    23000 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    1930 lbf
  • Radial Static Load Capacity
    809 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359899306

Overview

Mfr description
6202T2Z BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought