Motion
6204HT200

NTN
6204HT200

Radial/deep Groove Ball Bearing - Straight Bore, 20 mm ID, 47 mm OD, 14 mm Width, Double Sealed, Without Snap Ring, C4 Internal Clearance
Mi Item #09337672
MFR #6204HT200
Price$164.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6204HT200

Radial/deep Groove Ball Bearing - Straight Bore, 20 mm ID, 47 mm OD, 14 mm Width, Double Sealed, Without Snap Ring, C4 Internal Clearance
Mi Item #09337672
MFR #6204HT200

Mfr description
6204HT200 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$164.53/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Inner Ring Width
    0.5512 in, 14.000 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    14 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.236 lbs, 0.110 kg

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Sealed
  • Country of Origin
    TR
  • Description
    6204HT200 BALL BEARING
  • Harmonization Code
    8482.10.5048
  • Internal Clearance
    C4
  • Long Description
    The 6204HT200 is a double sealed radial deep groove ball bearing with a 20 mm bore and 47 mm outside diameter, suitable for high-performance machinery.
  • Manufacturer Catalog Number
    6204HT200
  • Manufacturer Upc Number
    3413520358204
  • Operating Temperature Range
    -40 to 400 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    3190 lbf
  • Radial Static Load Capacity
    1500 lbf
  • Seal Material
    Viton
  • Seal Type
    Contact Seal
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    3413520358204
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)