Motion
6204T1

NTN
6204T1

Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 47 mm OD, 14 mm Width, Open, Without Snap Ring, CN Internal Clearance
MI ITEM #09337676
MFR #6204T1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6204T1

Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 47 mm OD, 14 mm Width, Open, Without Snap Ring, CN Internal Clearance
MI ITEM #09337676
MFR #6204T1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Fillet Radius
    0.0390 in, 1.000 mm
  • Inner Ring Width
    0.5510 in, 14.000 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    14 mm
  • Precision Rating
    ISO-6, JIS-6, RBEC-3, ABEC-3
  • Weight
    0.22 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed - Riveted
  • Closure Type
    Open
  • Description
    6204T1 BALL BEARING
  • Harmonization Code
    8482.10.5048
  • Internal Clearance
    CN
  • Long Description
    The 6204T1 is a radial deep groove ball bearing with a 20 mm bore and 47 mm outside diameter, built for smooth operation.
  • Manufacturer Catalog Number
    6204T1
  • Manufacturer Upc Number
    4547359353785
  • Max Rpm
    18000 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    3190 lbf
  • Radial Static Load Capacity
    1490 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359353785

Overview

Mfr description
6204T1 BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought