Specifications
Dimensions
- Bore Diameter20 mm
- Fillet Radius0.0394 in, 1.000 mm
- Inner Ring Width0.5512 in, 14.000 mm
- Outside Diameter47 mm
- Overall Width14 mm
- Precision RatingISO Class 0
- Weight0.227 lbs
Details
- Bearing MaterialHigh Carbon Chrome Steel
- Bore TypeStraight
- Cage MaterialSteel
- Cage TypePressed
- Closure TypeDouble Shielded
- Description6204ZZC3 BALL BEARING
- Harmonization Code8482.10.5048
- Internal ClearanceC3
- Long DescriptionThe 6204ZZC3 is a double shielded radial deep groove ball bearing with a 20 mm bore and 47 mm outside diameter for industrial applications.
- Manufacturer Catalog Number6204ZZC3
- Manufacturer Upc Number4547359010732
- Operating Temperature Range-40 to 250 ºF
- Product TypeRadial & Deep Groove Ball Bearings
- Radial Dynamic Load Capacity3190 lbf
- Radial Static Load Capacity1500 lbf
- Snap Ring IncludedWithout Snap Ring
- UPC_NO4547359010732
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)