Motion
6204ZZC3E

NTN
6204ZZC3E

Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 47 mm OD, 14 mm Width, Double Shielded, Without Snap Ring, C3 Internal Clearance
MI ITEM #09337678
MFR #6204ZZC3E
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6204ZZC3E

Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 47 mm OD, 14 mm Width, Double Shielded, Without Snap Ring, C3 Internal Clearance
MI ITEM #09337678
MFR #6204ZZC3E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6204ZZC3E BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Shielded
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Type
    Pressed
  • Precision Rating
    ISO Class 0
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Inner Ring Width
    0.5512 in, 14.000 mm
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Radial Dynamic Load Capacity
    3190 lbf
  • Radial Static Load Capacity
    1500 lbf
  • Manufacturer Catalog Number
    6204ZZC3E
  • UPC_NO
    4547359926811
  • Weight
    0.227 lbs
  • Description
    6204ZZC3E BALL BEARING
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6204ZZC3E is a double shielded radial deep groove ball bearing with a 20 mm bore and 47 mm outside diameter for robust performance.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text