Motion
6206CC3

NTN
6206CC3

Radial/deep Groove Ball Bearing - Straight Bore, 30 mm ID, 62 mm OD, 16 mm Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #09337683
MFR #6206CC3
Price$36.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6206CC3

Radial/deep Groove Ball Bearing - Straight Bore, 30 mm ID, 62 mm OD, 16 mm Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #09337683
MFR #6206CC3

Mfr description
6206CC3 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.71/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Fillet Radius
    0.0390 in, 1.000 mm
  • Inner Ring Width
    0.6300 in, 16.000 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    16 mm
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1
  • Weight
    0.432 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed - Riveted
  • Closure Type
    Open
  • Description
    6206CC3 BALL BEARING
  • Harmonization Code
    8482.10.5052
  • Internal Clearance
    C3
  • Long Description
    The 6206CC3 is a radial deep groove ball bearing with a 30 mm bore and 62 mm outside diameter, suitable for smooth performance.
  • Manufacturer Catalog Number
    6206CC3
  • Manufacturer Upc Number
    4547359905663
  • Max Rpm
    13000 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    4856 lbf
  • Radial Static Load Capacity
    5050 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359905663
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)