Motion
6206LBC3/5C

NTN
6206LBC3/5C

Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 62 mm OD, 16 mm Width, Single Sealed, Without Snap Ring
MI ITEM #09337684
MFR #6206LBC3/5C
List Price$43.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6206LBC3/5C

Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 62 mm OD, 16 mm Width, Single Sealed, Without Snap Ring
MI ITEM #09337684
MFR #6206LBC3/5C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$43.36/each for your price

Overview

Mfr description
6206LBC3/5C BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Single Sealed
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    C3
  • Operating Temperature Range
    -40 ºF to 250 ºF
  • Cage Type
    Pressed - Riveted
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1
  • Seal Type
    Non-Contact Seal
  • Cage Material
    Steel
  • Manufacturer Catalog Number
    6206LBC3/5C
  • Manufacturer Upc Number
    4547359910018
  • UPC_NO
    4547359910018
  • Description
    6206LBC3/5C BALL BEARING
  • Harmonization Code
    8482.10.5052
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6206LBC3/5C is a 30 mm bore radial deep groove ball bearing with single seal and 62 mm outer diameter for machinery.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text