Motion
6207ZZC4/4M

NTN
6207ZZC4/4M

Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 72 mm OD, 17 mm Width, Double Shielded, Without Snap Ring
Mi Item #09337688
MFR #6207ZZC4/4M
Price$66.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6207ZZC4/4M

Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 72 mm OD, 17 mm Width, Double Shielded, Without Snap Ring
Mi Item #09337688
MFR #6207ZZC4/4M

Mfr description
6207ZZC4/4M BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$66.21/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Fillet Radius
    0.0433 in, 1.100 mm
  • Inner Ring Width
    0.6693 in, 17.000 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    17 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.626 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Shielded
  • Description
    6207ZZC4/4M BALL BEARING
  • Internal Clearance
    C4
  • Long Description
    The 6207ZZC4/4M is a double shielded radial deep groove ball bearing with a 35 mm bore and 72 mm outside diameter for industrial systems.
  • Manufacturer Catalog Number
    6207ZZC4/4M
  • Manufacturer Upc Number
    4547359885309
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    6380 lbf
  • Radial Static Load Capacity
    3450 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359885309
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)