Motion
6210FT150

NTN
6210FT150

Radial/Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 90 mm OD, 20 mm Width, Double Sealed, Without Snap Ring
MI ITEM #09337694
MFR #6210FT150
Your Price$248.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6210FT150

Radial/Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 90 mm OD, 20 mm Width, Double Sealed, Without Snap Ring
MI ITEM #09337694
MFR #6210FT150

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$248.64/each(List $298.38)

Overview

Mfr description
6210FT150 BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    C3
  • Operating Temperature Range
    -40 to 300 ºF
  • Cage Type
    Pressed
  • Precision Rating
    ISO Class 0
  • Seal Type
    Contact Seal
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Inner Ring Width
    0.7874 in, 20.000 mm
  • Fillet Radius
    0.0433 in, 1.100 mm
  • Max Rpm
    4500 rpm
  • Radial Dynamic Load Capacity
    8760 lbf
  • Radial Static Load Capacity
    5200 lbf
  • Manufacturer Catalog Number
    6210FT150
  • Manufacturer Upc Number
    3413520346836
  • UPC_NO
    3413520346836
  • Description
    6210FT150 BALL BEARING
  • Country of Origin
    TR
  • Harmonization Code
    8482.10.5052
  • Seal Material
    Viton
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6210FT150 is a 50 mm bore radial deep groove ball bearing with double seals and 90 mm outside diameter for industrial machinery.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text