Motion
6211L1

NTN
6211L1

Radial/Deep Groove Ball Bearing - Straight Bore, 55 mm ID, 100 mm OD, 21 mm Width, Open, Without Snap Ring
MI ITEM #09337699
MFR #6211L1
Price$247.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6211L1

Radial/Deep Groove Ball Bearing - Straight Bore, 55 mm ID, 100 mm OD, 21 mm Width, Open, Without Snap Ring
MI ITEM #09337699
MFR #6211L1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$247.17/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Fillet Radius
    0.0591 in, 1.500 mm
  • Inner Ring Width
    0.8268 in, 21.000 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    21 mm
  • Precision Rating
    Class 0
  • Weight
    1.601 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    Machined
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    6211L1 BALL BEARING
  • Harmonization Code
    8482.10.5052
  • Internal Clearance
    CN
  • Long Description
    The 6211L1 is a radial/deep groove ball bearing with a 55mm bore, straight design, open type, 100mm OD, and 21mm width for industrial applications.
  • Manufacturer Catalog Number
    6211L1
  • Manufacturer Upc Number
    4547359367423
  • Max Rpm
    7600 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    10790 lbf
  • Radial Static Load Capacity
    6560 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359367423

Overview

Mfr description
6211L1 BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought