Motion
6211LLUC3

NTN
6211LLUC3

Radial/Deep Groove Ball Bearing - Straight Bore, 55 mm ID, 100 mm OD, 21 mm Width, Double Sealed, Without Snap Ring
MI ITEM #09337700
MFR #6211LLUC3
Your Price$156.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6211LLUC3

Radial/Deep Groove Ball Bearing - Straight Bore, 55 mm ID, 100 mm OD, 21 mm Width, Double Sealed, Without Snap Ring
MI ITEM #09337700
MFR #6211LLUC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$156.02/each(List $179.43)

Overview

Mfr description
6211LLUC3 BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    C3
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Type
    Pressed - Riveted
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1
  • Seal Type
    Contact Seal
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Inner Ring Width
    0.8268 in, 21.000 mm
  • Fillet Radius
    0.0591 in, 1.500 mm
  • Radial Dynamic Load Capacity
    10790 lbf
  • Radial Static Load Capacity
    6550 lbf
  • Manufacturer Catalog Number
    6211LLUC3
  • Manufacturer Upc Number
    4547359568004
  • UPC_NO
    4547359568004
  • Weight
    1.336 lbs
  • Description
    6211LLUC3 BALL BEARING
  • Seal Material
    Nitrile Rubber
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6211LLUC3 is a double sealed radial deep groove ball bearing with a 55 mm bore and 100 mm outside diameter, suitable for high-performance applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text