Motion
62210LLU

NTN
62210LLU

Radial/Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 90 mm OD, 23 mm Width, Double Sealed, Without Snap Ring, CN Internal Clearance
MI ITEM #09337719
MFR #62210LLU
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
62210LLU

Radial/Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 90 mm OD, 23 mm Width, Double Sealed, Without Snap Ring, CN Internal Clearance
MI ITEM #09337719
MFR #62210LLU

Availability:
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Fillet Radius
    0.0433 in, 1.100 mm
  • Inner Ring Width
    0.9055 in, 23.000 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    23 mm
  • Precision Rating
    ISO Class 0

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Sealed
  • Country of Origin
    TR
  • Description
    62210LLU BALL BEARING
  • Harmonization Code
    8482.10.5056
  • Internal Clearance
    CN
  • Long Description
    The 62210LLU is a 50 mm bore radial deep groove ball bearing with double seals and 90 mm outside diameter for heavy-duty machinery.
  • Manufacturer Catalog Number
    62210LLU
  • Manufacturer Upc Number
    4550253058663
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    8760 lbf
  • Radial Static Load Capacity
    5200 lbf
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4550253058663

Overview

Mfr description
62210LLU BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought