Motion
6224LLUC3

NTN
6224LLUC3

Radial/Deep Groove Ball Bearing - Straight Bore, 120 mm ID, 215 mm OD, 40 mm Width, Double Sealed, Without Snap Ring
MI ITEM #09337725
MFR #6224LLUC3
Price$1,270.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6224LLUC3

Radial/Deep Groove Ball Bearing - Straight Bore, 120 mm ID, 215 mm OD, 40 mm Width, Double Sealed, Without Snap Ring
MI ITEM #09337725
MFR #6224LLUC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,270.24/each

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Fillet Radius
    0.0827 in, 2.100 mm
  • Inner Ring Width
    1.5748 in, 40.000 mm
  • Outside Diameter  
    215 mm
  • Overall Width  
    40 mm
  • Precision Rating
    ISO Class 0
  • Weight
    11.751 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Sealed
  • Description
    6224LLUC3 BALL BEARING
  • Harmonization Code
    8482.10.5056
  • Internal Clearance
    C3
  • Long Description
    The 6224LLUC3 is a double sealed radial deep groove ball bearing with a 120 mm bore and 215 mm outside diameter, ideal for high-performance use.
  • Manufacturer Catalog Number
    6224LLUC3
  • Manufacturer Upc Number
    4547359570762
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    38660 lbf
  • Radial Static Load Capacity
    29500 lbf
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359570762

Overview

Mfr description
6224LLUC3 BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought