Motion
6230ZZ

NTN
6230ZZ

Radial/Deep Groove Ball Bearing - Straight Bore, 150 mm ID, 270 mm OD, 45 mm Width, Double Shielded, Without Snap Ring, CN Internal Clearance
Mi Item #09337730
MFR #6230ZZ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6230ZZ

Radial/Deep Groove Ball Bearing - Straight Bore, 150 mm ID, 270 mm OD, 45 mm Width, Double Shielded, Without Snap Ring, CN Internal Clearance
Mi Item #09337730
MFR #6230ZZ

Mfr description
6230ZZ BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    150 mm
  • Fillet Radius
    0.1181 in, 3.000 mm
  • Inner Ring Width
    1.7717 in, 45.000 mm
  • Outside Diameter  
    270 mm
  • Overall Width  
    45 mm
  • Precision Rating
    ISO Class 0
  • Weight
    22.134 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Shielded
  • Description
    6230ZZ BALL BEARING
  • Internal Clearance
    CN
  • Long Description
    The 6230ZZ is a double shielded radial deep groove ball bearing with a 150 mm bore and 270 mm outside diameter for precision machinery.
  • Manufacturer Catalog Number
    6230ZZ
  • Manufacturer Upc Number
    4547359374872
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    43830 lbf
  • Radial Static Load Capacity
    38000 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359374872
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)