Motion
6232ZZ

NTN
6232ZZ

Radial/deep Groove Ball Bearing - Straight Bore, 160 mm ID, 290 mm OD, 48 mm Width, Double Shielded, Without Snap Ring, CN Internal Clearance
Mi Item #09337732
MFR #6232ZZ
Price$4,240.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6232ZZ

Radial/deep Groove Ball Bearing - Straight Bore, 160 mm ID, 290 mm OD, 48 mm Width, Double Shielded, Without Snap Ring, CN Internal Clearance
Mi Item #09337732
MFR #6232ZZ

Mfr description
6232ZZ BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,240.08/each

Specifications

Dimensions

  • Bore Diameter  
    160 mm
  • Fillet Radius
    0.1181 in, 3.000 mm
  • Inner Ring Width
    1.8898 in, 48.000 mm
  • Outside Diameter  
    290 mm
  • Overall Width  
    48 mm
  • Precision Rating
    ISO Class 0
  • Weight
    27.998 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Shielded
  • Description
    6232ZZ BALL BEARING
  • Harmonization Code
    8482.10.5056
  • Internal Clearance
    CN
  • Long Description
    The 6232ZZ is a double shielded radial deep groove ball bearing with a 160 mm bore and 290 mm outside diameter for industrial systems.
  • Manufacturer Catalog Number
    6232ZZ
  • Manufacturer Upc Number
    4547359375022
  • Max Operating Temperature
    120 °C, 250 °F
  • Max Rpm
    2100 rpm
  • Maximum Operating RPM
    2100 rpm
  • Min Operating Temperature
    -40 °C, -40 °F
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    46080 lbf
  • Radial Static Load Capacity
    42000 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    6200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359375022
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)