Motion
6234L1

NTN
6234L1

Radial/deep Groove Ball Bearing - Straight Bore, 170 mm ID, 310 mm OD, 52 mm Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #09337735
MFR #6234L1
Price$4,815.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6234L1

Radial/deep Groove Ball Bearing - Straight Bore, 170 mm ID, 310 mm OD, 52 mm Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #09337735
MFR #6234L1

Mfr description
6234L1 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,815.13/each

Specifications

Dimensions

  • Bore Diameter  
    170 mm
  • Fillet Radius
    0.1575 in, 4.000 mm
  • Inner Ring Width
    2.0470 in, 52.000 mm
  • Outside Diameter  
    310 mm
  • Overall Width  
    52 mm
  • Precision Rating
    Class 0
  • Weight
    39.463 lbs

Details

  • Ball Retainer Material
    Machined Brass
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    Machined
  • Closure Type
    Open
  • Description
    6234L1 BALL BEARING
  • Internal Clearance
    CN
  • Long Description
    The 6234L1 is a radial deep groove ball bearing with a 170 mm bore and 310 mm outside diameter, built for heavy-duty applications.
  • Manufacturer Catalog Number
    6234L1
  • Manufacturer Upc Number
    4547359967951
  • Max Rpm
    2400 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    52830 lbf
  • Radial Static Load Capacity
    50130 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359967951
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)