Motion
6238

NTN
6238

Radial/deep Groove Ball Bearing - Straight Bore, 190 mm ID, 340 mm OD, 55 mm Width, Open, Without Snap Ring, CN Internal Clearance
MI ITEM #09337737
MFR #6238
Price$7,250.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6238

Radial/deep Groove Ball Bearing - Straight Bore, 190 mm ID, 340 mm OD, 55 mm Width, Open, Without Snap Ring, CN Internal Clearance
MI ITEM #09337737
MFR #6238

Mfr description
6238 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,250.01/each

Specifications

Dimensions

  • Bore Diameter  
    190 mm
  • Fillet Radius
    0.1575 in, 4.000 mm
  • Inner Ring Width
    2.1654 in, 55.000 mm
  • Outside Diameter  
    340 mm
  • Overall Width  
    55 mm
  • Precision Rating
    Class 0
  • Weight
    40.124 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    6238 BALL BEARING
  • Internal Clearance
    CN
  • Long Description
    The 6238 is a 190 mm bore radial deep groove ball bearing with an open design and a 340 mm outside diameter for industrial applications.
  • Manufacturer Catalog Number
    6238
  • Manufacturer Upc Number
    4547359375220
  • Max Rpm
    2100 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    63390 lbf
  • Radial Static Load Capacity
    63170 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359375220

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)