Motion
6240

NTN
6240

Radial/deep Groove Ball Bearing - Straight Bore, 200 mm ID, 360 mm OD, 58 mm Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #09337738
MFR #6240
Price$7,972.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6240

Radial/deep Groove Ball Bearing - Straight Bore, 200 mm ID, 360 mm OD, 58 mm Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #09337738
MFR #6240

Mfr description
6240 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,972.54/each

Specifications

Dimensions

  • Bore Diameter  
    200 mm
  • Fillet Radius
    0.1575 in, 4.000 mm
  • Inner Ring Width
    2.2835 in, 58.000 mm
  • Outside Diameter  
    360 mm
  • Overall Width  
    58 mm
  • Precision Rating
    Class 0
  • Weight
    47.62 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    6240 BALL BEARING
  • Internal Clearance
    CN
  • Long Description
    The 6240 is a 200 mm bore radial deep groove ball bearing with an open design and a 360 mm outside diameter for smooth rotation.
  • Manufacturer Catalog Number
    6240
  • Manufacturer Upc Number
    4547359375503
  • Max Rpm
    2000 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    66990 lbf
  • Radial Static Load Capacity
    69690 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359375503
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)