Overview
Mfr description
6300LLBC3 BALL BEARING
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeDouble Sealed
- Snap Ring IncludedWithout Snap Ring
- Internal ClearanceC3
- Operating Temperature Range-40 to 250 ºF
- Cage TypePressed - Riveted
- Precision RatingISO-Normal, JIS-0, RBEC-1, ABEC-1
- Seal TypeNon-Contact Seal
- Bearing MaterialHigh Carbon Chrome Steel
- Cage MaterialSteel
- Inner Ring Width0.4331 in, 11.000 mm
- Fillet Radius0.0236 in, 0.600 mm
- Radial Dynamic Load Capacity2040 lbf
- Radial Static Load Capacity785 lbf
- Manufacturer Catalog Number6300LLBC3
- Manufacturer Upc Number4547359571981
- UPC_NO4547359571981
- Weight0.117 lbs
- Description6300LLBC3 BALL BEARING
- Seal MaterialNitrile Rubber
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe 6300LLBC3 is a radial/deep groove ball bearing with a 10mm bore, straight design, double sealed, 35mm OD, and 11mm width for industrial use.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data