Motion
6300LLUC3

NTN
6300LLUC3

Radial/deep Groove Ball Bearing - Straight Bore, 10 mm ID, 35 mm OD, 11 mm Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
Mi Item #09337742
MFR #6300LLUC3
Price$41.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6300LLUC3

Radial/deep Groove Ball Bearing - Straight Bore, 10 mm ID, 35 mm OD, 11 mm Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
Mi Item #09337742
MFR #6300LLUC3

Mfr description
6300LLUC3 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.74/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Fillet Radius
    0.0236 in, 0.600 mm
  • Inner Ring Width
    0.4331 in, 11.000 mm
  • Outside Diameter  
    35 mm
  • Overall Width  
    11 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.117 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Sealed
  • Description
    6300LLUC3 BALL BEARING
  • Internal Clearance
    C3
  • Long Description
    The 6300LLUC3 is a double sealed radial deep groove ball bearing with a 10 mm bore and 35 mm outside diameter, ideal for precision applications.
  • Manufacturer Catalog Number
    6300LLUC3
  • Manufacturer Upc Number
    4547359572063
  • Max Operating Temperature
    120 °C, 250 °F
  • Max Rpm
    16000 rpm
  • Maximum Operating RPM
    16000 rpm
  • Min Operating Temperature
    -40 °C, -40 °F
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    2040 lbf
  • Radial Static Load Capacity
    785 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Series
    6300
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359572063
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)