Motion
6301Z

NTN
6301Z

Radial/deep Groove Ball Bearing - Straight Bore, 12 mm ID, 37 mm OD, 12 mm Width, Single Shielded, Without Snap Ring, CN Internal Clearance
Mi Item #09337744
MFR #6301Z
Price$26.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6301Z

Radial/deep Groove Ball Bearing - Straight Bore, 12 mm ID, 37 mm OD, 12 mm Width, Single Shielded, Without Snap Ring, CN Internal Clearance
Mi Item #09337744
MFR #6301Z

Mfr description
6301Z BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.89/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Inner Ring Width
    0.4724 in, 12.000 mm
  • Outside Diameter  
    37 mm
  • Overall Width  
    12 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.134 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Single Shielded
  • Country of Origin
    US
  • Description
    6301Z BALL BEARING
  • Internal Clearance
    CN
  • Long Description
    The 6301Z is a single shielded radial deep groove ball bearing with a 12 mm bore and 37 mm outside diameter for industrial machinery.
  • Manufacturer Catalog Number
    6301Z
  • Manufacturer Upc Number
    4547359380743
  • Max Operating Temperature
    120 °C, 250 °F
  • Max Rpm
    24000 rpm
  • Maximum Operating RPM
    24000 rpm
  • Min Operating Temperature
    -40 °C, -40 °F
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    2420 lbf
  • Radial Static Load Capacity
    945 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    6300
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359380743
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)