Motion
6301ZZC3

NTN
6301ZZC3

Radial/Deep Groove Ball Bearing - Straight Bore, 12 mm ID, 37 mm OD, 12 mm Width, Double Shielded, Without Snap Ring
Mi Item #09337745
MFR #6301ZZC3
Price$27.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6301ZZC3

Radial/Deep Groove Ball Bearing - Straight Bore, 12 mm ID, 37 mm OD, 12 mm Width, Double Shielded, Without Snap Ring
Mi Item #09337745
MFR #6301ZZC3

Mfr description
6301ZZC3 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.78/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Inner Ring Width
    0.4724 in, 12.000 mm
  • Outside Diameter  
    37 mm
  • Overall Width  
    12 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.134 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Shielded
  • Description
    6301ZZC3 BALL BEARING
  • Internal Clearance
    C3
  • Long Description
    The 6301ZZC3 is a double shielded radial deep groove ball bearing with a 12 mm bore and 37 mm outside diameter for industrial applications.
  • Manufacturer Catalog Number
    6301ZZC3
  • Manufacturer Upc Number
    4547359011180
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    2420 lbf
  • Radial Static Load Capacity
    945 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359011180
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)