Motion
6306HT200

NTN
6306HT200

Radial/deep Groove Ball Bearing - Straight Bore, 30 mm ID, 72 mm OD, 19 mm Width, Double Sealed, Without Snap Ring, C4 Internal Clearance
Mi Item #09337758
MFR #6306HT200
Price$248.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6306HT200

Radial/deep Groove Ball Bearing - Straight Bore, 30 mm ID, 72 mm OD, 19 mm Width, Double Sealed, Without Snap Ring, C4 Internal Clearance
Mi Item #09337758
MFR #6306HT200

Mfr description
6306HT200 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$248.16/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Fillet Radius
    0.0433 in, 1.100 mm
  • Inner Ring Width
    0.7480 in, 19.000 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    19 mm
  • Precision Rating
    ISO Class 0

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Sealed
  • Country of Origin
    TR
  • Description
    6306HT200 BALL BEARING
  • Harmonization Code
    8482.10.5052
  • Internal Clearance
    C4
  • Long Description
    The 6306HT200 is a double sealed radial deep groove ball bearing with a 30 mm bore and 72 mm outside diameter, built for high-load applications.
  • Manufacturer Catalog Number
    6306HT200
  • Manufacturer Upc Number
    3413520351977
  • Max Operating Temperature
    200 °C, 400 °F
  • Max Rpm
    2900 rpm
  • Maximum Operating RPM
    2900 rpm
  • Min Operating Temperature
    -40 °C, -40 °F
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 400 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    6630 lbf
  • Radial Static Load Capacity
    3350 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    Conrad Type
  • Seal Material
    Viton
  • Seal Type
    Contact Seal
  • Series
    6300
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    3413520351977
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)