Motion
6307FT150

NTN
6307FT150

Radial/deep Groove Ball Bearing - Straight Bore, 35 mm ID, 80 mm OD, 21 mm Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
Mi Item #09337761
MFR #6307FT150
Price$197.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6307FT150

Radial/deep Groove Ball Bearing - Straight Bore, 35 mm ID, 80 mm OD, 21 mm Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
Mi Item #09337761
MFR #6307FT150

Mfr description
6307FT150 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$197.67/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Fillet Radius
    0.0591 in, 1.500 mm
  • Inner Ring Width
    0.8268 in, 21.000 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    21 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.983 lbs, 0.450 kg

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Sealed
  • Country of Origin
    TR
  • Description
    6307FT150 BALL BEARING
  • Harmonization Code
    8482.10.5052
  • Internal Clearance
    C3
  • Long Description
    The 6307FT150 is a 35 mm bore radial deep groove ball bearing with double seals and 80 mm outside diameter for high-temperature conditions.
  • Manufacturer Catalog Number
    6307FT150
  • Manufacturer Upc Number
    3413520146856
  • Max Operating Temperature
    150 °C, 300 °F
  • Max Rpm
    5700 rpm
  • Maximum Operating RPM
    5700 rpm
  • Min Operating Temperature
    -40 °C, -40 °F
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 300 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    8310 lbf
  • Radial Static Load Capacity
    4300 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Seal Material
    Viton
  • Seal Type
    Contact Seal
  • Series
    6300
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    3413520146856
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)