Motion
6307ZC3/L627

NTN
6307ZC3/L627

Radial/deep Groove Ball Bearing - Straight Bore, 35 mm ID, 80 mm OD, 21 mm Width, Single Shielded, Without Snap Ring, C3 Internal Clearance
MI ITEM #09337765
MFR #6307ZC3/L627
Price$80.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6307ZC3/L627

Radial/deep Groove Ball Bearing - Straight Bore, 35 mm ID, 80 mm OD, 21 mm Width, Single Shielded, Without Snap Ring, C3 Internal Clearance
MI ITEM #09337765
MFR #6307ZC3/L627

Mfr description
6307ZC3/L627 BALL BEARING
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$80.66/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Fillet Radius
    0.0590 in, 1.500 mm
  • Inner Ring Width
    0.8267 in, 21.000 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    21 mm
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1
  • Weight
    0.985 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed - Riveted
  • Closure Type
    Single Shielded
  • Description
    6307ZC3/L627 BALL BEARING
  • Harmonization Code
    8482.10.5052
  • Internal Clearance
    C3
  • Long Description
    The 6307ZC3/L627 is a 35 mm bore radial deep groove ball bearing with a single shield and 80 mm outer diameter for robust applications.
  • Manufacturer Catalog Number
    6307ZC3/L627
  • Manufacturer Upc Number
    4547359390155
  • Max Operating Temperature
    120 °C, 250 °F
  • Max Rpm
    10000 rpm
  • Maximum Operating RPM
    10000 rpm
  • Min Operating Temperature
    -40 °C, -40 °F
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    8310 lbf
  • Radial Static Load Capacity
    4290 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    6300
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359390155

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)