Motion
6308ZZC3

NTN
6308ZZC3

Radial/deep Groove Ball Bearing - Straight Bore, 40 mm ID, 90 mm OD, 23 mm Width, Double Shielded, Without Snap Ring, C3 Internal Clearance
Mi Item #09337768
MFR #6308ZZC3
Price$134.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6308ZZC3

Radial/deep Groove Ball Bearing - Straight Bore, 40 mm ID, 90 mm OD, 23 mm Width, Double Shielded, Without Snap Ring, C3 Internal Clearance
Mi Item #09337768
MFR #6308ZZC3

Mfr description
6308ZZC3 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$134.41/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Fillet Radius
    0.0591 in, 1.500 mm
  • Inner Ring Width
    0.9055 in, 23.000 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    23 mm
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1
  • Weight
    1.338 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Cage Type
    Molded
  • Closure Type
    Double Shielded
  • Description
    6308ZZC3 BALL BEARING
  • Harmonization Code
    8482.10.5052
  • Internal Clearance
    C3
  • Long Description
    The 6308ZZC3 is a double shielded radial deep groove ball bearing with a 40 mm bore and 90 mm outside diameter for precision applications.
  • Manufacturer Catalog Number
    6308ZZC3
  • Manufacturer Upc Number
    4547359011326
  • Max Operating Temperature
    120 °C, 250 °F
  • Max Rpm
    7800 rpm
  • Maximum Operating RPM
    7800 rpm
  • Min Operating Temperature
    -40 °C, -40 °F
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    10110 lbf
  • Radial Static Load Capacity
    5400 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    6300
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359011326
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)