Motion
6310LLUC3

NTN
6310LLUC3

Radial/deep Groove Ball Bearing - Straight Bore, 50 mm ID, 110 mm OD, 27 mm Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
MI ITEM #09337771
MFR #6310LLUC3
Price$197.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6310LLUC3

Radial/deep Groove Ball Bearing - Straight Bore, 50 mm ID, 110 mm OD, 27 mm Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
MI ITEM #09337771
MFR #6310LLUC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$197.56/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    27 mm
  • Weight
    2.36 lbs, 1.07 kg

Details

  • Ball Retainer Material
    Pressed Steel
  • Ball Screw Application
    No
  • Bearing Material
    High carbon chrome bearing steel
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Flush Ground
    No
  • Internal Clearance
    C3
  • Max Rpm
    4200 rpm
  • Maximum Operating RPM
    4200 rpm
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    61830 N, 13900 lbs
  • Radial Static Load Capacity
    38255 N, 8600 lbs
  • Relubricatable
    No
  • Row Type Fill Slot
    No (Conrad Type)
  • Seal Material
    Nitrile Rubber
  • Series
    6300
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
6310LLUC3 BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought