Specifications
Dimensions
- Bore Diameter60 mm
- Fillet Radius0.0827 in, 2.100 mm
- Inner Ring Width1.2205 in, 31.000 mm
- Outside Diameter130 mm
- Overall Width31 mm
- Precision RatingISO Class 0
- Weight3.77 lbs
Details
- Bearing MaterialHigh Carbon Chrome Steel
- Bore TypeStraight
- Cage MaterialSteel
- Cage TypePressed
- Closure TypeDouble Sealed
- Description6312LLBC3 BALL BEARING
- Internal ClearanceC3
- Long DescriptionThe 6312LLBC3 is a double sealed radial deep groove ball bearing with a 60 mm bore and 130 mm outside diameter for industrial machinery.
- Manufacturer Catalog Number6312LLBC3
- Manufacturer Upc Number4547359578539
- Operating Temperature Range-40 to 250 ºF
- Product TypeRadial & Deep Groove Ball Bearings
- Radial Dynamic Load Capacity20340 lbf
- Radial Static Load Capacity11700 lbf
- Seal MaterialNitrile Rubber
- Seal TypeNon-Contact Seal
- Snap Ring IncludedWithout Snap Ring
- UPC_NO4547359578539
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)