Specifications
Dimensions
- Bore Diameter75 mm
- Fillet Radius0.0827 in, 2.100 mm
- Inner Ring Width1.4567 in, 37.000 mm
- Outside Diameter160 mm
- Overall Width37 mm
- Precision RatingISO-Normal, JIS-0, RBEC-1, ABEC-1
- Weight6.768 lbs
Details
- Bearing MaterialHigh Carbon Chrome Steel
- Bore TypeStraight
- Cage MaterialSteel
- Cage TypePressed - Riveted
- Closure TypeDouble Shielded
- Description6315ZZC3 BALL BEARING
- Harmonization Code8482.10.5056
- Internal ClearanceC3
- Long DescriptionThe 6315ZZC3 is a double shielded radial deep groove ball bearing with a 75 mm bore and 160 mm outside diameter for industrial systems.
- Manufacturer Catalog Number6315ZZC3
- Manufacturer Upc Number4547359011425
- Operating Temperature Range-40 to 250 ºF
- Product TypeRadial & Deep Groove Ball Bearings
- Radial Dynamic Load Capacity28320 lbf
- Radial Static Load Capacity17300 lbf
- Snap Ring IncludedWithout Snap Ring
- UPC_NO4547359011425
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)