Motion
6316LLBC3

NTN
6316LLBC3

Radial/Deep Groove Ball Bearing - Straight Bore, 80 mm ID, 170 mm OD, 39 mm Width, Double Sealed, Without Snap Ring
MI ITEM #09337781
MFR #6316LLBC3
List Price$919.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6316LLBC3

Radial/Deep Groove Ball Bearing - Straight Bore, 80 mm ID, 170 mm OD, 39 mm Width, Double Sealed, Without Snap Ring
MI ITEM #09337781
MFR #6316LLBC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$919.28/each for your price

Overview

Mfr description
6316LLBC3 BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    C3
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Type
    Pressed - Riveted
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1
  • Seal Type
    Non-Contact Seal
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Inner Ring Width
    1.5354 in, 39.000 mm
  • Fillet Radius
    0.0827 in, 2.100 mm
  • Radial Dynamic Load Capacity
    30570 lbf
  • Radial Static Load Capacity
    19400 lbf
  • Manufacturer Catalog Number
    6316LLBC3
  • Manufacturer Upc Number
    4547359579857
  • UPC_NO
    4547359579857
  • Weight
    8.091 lbs
  • Description
    6316LLBC3 BALL BEARING
  • Seal Material
    Nitrile Rubber
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6316LLBC3 is a radial/deep groove ball bearing with an 80mm bore, straight design, double sealed, 170mm OD, and 39mm width for industrial use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text