Motion
6317LLUC3

NTN
6317LLUC3

Radial/deep Groove Ball Bearing - Straight Bore, 85 mm ID, 180 mm OD, 41 mm Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
Mi Item #09337784
MFR #6317LLUC3
Price$1,068.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6317LLUC3

Radial/deep Groove Ball Bearing - Straight Bore, 85 mm ID, 180 mm OD, 41 mm Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
Mi Item #09337784
MFR #6317LLUC3

Mfr description
6317LLUC3 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,068.61/each

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Fillet Radius
    0.1181 in, 3.000 mm
  • Inner Ring Width
    1.6142 in, 41.000 mm
  • Outside Diameter  
    180 mm
  • Overall Width  
    41 mm
  • Precision Rating
    ISO Class 0
  • Weight
    9.37 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Sealed
  • Description
    6317LLUC3 BALL BEARING
  • Internal Clearance
    C3
  • Long Description
    The 6317LLUC3 is a double sealed radial deep groove ball bearing with an 85 mm bore and 180 mm outside diameter for industrial applications.
  • Manufacturer Catalog Number
    6317LLUC3
  • Manufacturer Upc Number
    4547359580099
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    33040 lbf
  • Radial Static Load Capacity
    21800 lbf
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359580099
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)