Motion
63204LLBC3

NTN
63204LLBC3

Radial/deep Groove Ball Bearing - Straight Bore, 20 mm ID, 47 mm OD, 0.8110 in Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
Mi Item #09337789
MFR #63204LLBC3
Price$77.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
63204LLBC3

Radial/deep Groove Ball Bearing - Straight Bore, 20 mm ID, 47 mm OD, 0.8110 in Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
Mi Item #09337789
MFR #63204LLBC3

Mfr description
63204LLBC3 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$77.65/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Inner Ring Width
    0.8110 in, 20.600 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    0.8110 in
  • Precision Rating
    ISO Class 0
  • Weight
    0.331 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Sealed
  • Description
    63204LLBC3 BALL BEARING
  • Harmonization Code
    8482.10.5056
  • Internal Clearance
    C3
  • Long Description
    The 63204LLBC3 is a radial/deep groove ball bearing with a 20mm bore, straight design, double sealed, 47mm OD, and 0.8110in width for industrial applications.
  • Manufacturer Catalog Number
    63204LLBC3
  • Manufacturer Upc Number
    4547359580808
  • Max Operating Temperature
    120 °C, 250 °F
  • Max Rpm
    16000 rpm
  • Maximum Operating RPM
    16000 rpm
  • Min Operating Temperature
    -40 °C, -40 °F
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    3190 lbf
  • Radial Static Load Capacity
    1490 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Non-Contact Seal
  • Series
    6300
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359580808
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)