Motion
6326ZZ

NTN
6326ZZ

Radial/Deep Groove Ball Bearing - Straight Bore, 130 mm ID, 280 mm OD, 58 mm Width, Double Shielded, Without Snap Ring, CN Internal Clearance
Mi Item #09337801
MFR #6326ZZ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6326ZZ

Radial/Deep Groove Ball Bearing - Straight Bore, 130 mm ID, 280 mm OD, 58 mm Width, Double Shielded, Without Snap Ring, CN Internal Clearance
Mi Item #09337801
MFR #6326ZZ

Mfr description
6326ZZ BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    130 mm
  • Fillet Radius
    0.1575 in, 4.000 mm
  • Inner Ring Width
    2.2835 in, 58.000 mm
  • Outside Diameter  
    280 mm
  • Overall Width  
    58 mm
  • Precision Rating
    ISO Class 0
  • Weight
    33.731 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Shielded
  • Description
    6326ZZ BALL BEARING
  • Internal Clearance
    CN
  • Long Description
    The 6326ZZ is a radial/deep groove ball bearing with a 130mm bore, straight design, double shielded, 280mm OD, and 58mm width for industrial applications.
  • Manufacturer Catalog Number
    6326ZZ
  • Manufacturer Upc Number
    4547359582246
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    57100 lbf
  • Radial Static Load Capacity
    48000 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359582246
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)