Motion
6328

NTN
6328

Radial/Deep Groove Ball Bearing - Straight Bore, 140 mm ID, 300 mm OD, 62 mm Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #09337803
MFR #6328
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6328

Radial/Deep Groove Ball Bearing - Straight Bore, 140 mm ID, 300 mm OD, 62 mm Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #09337803
MFR #6328

Mfr description
6328 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    140 mm
  • Fillet Radius
    0.1575 in, 4.000 mm
  • Inner Ring Width
    2.4409 in, 62.000 mm
  • Outside Diameter  
    300 mm
  • Overall Width  
    62 mm
  • Precision Rating
    Class 0

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Description
    6328 BALL BEARING
  • Internal Clearance
    CN
  • Long Description
    The 6328 is a 140 mm bore radial deep groove ball bearing with an open design and a 300 mm outside diameter for industrial use.
  • Manufacturer Catalog Number
    6328
  • Manufacturer Upc Number
    4547359403916
  • Max Rpm
    2600 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    62940 lbf
  • Radial Static Load Capacity
    55300 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359403916
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)