Motion
6330

NTN
6330

Radial/Deep Groove Ball Bearing - Straight Bore, 150 mm ID, 320 mm OD, 65 mm Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #09337804
MFR #6330
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6330

Radial/Deep Groove Ball Bearing - Straight Bore, 150 mm ID, 320 mm OD, 65 mm Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #09337804
MFR #6330

Mfr description
6330 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    150 mm
  • Fillet Radius
    0.1575 in, 4.000 mm
  • Inner Ring Width
    2.5591 in, 65.000 mm
  • Outside Diameter  
    320 mm
  • Overall Width  
    65 mm
  • Precision Rating
    Class 0
  • Weight
    48.502 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Description
    6330 BALL BEARING
  • Internal Clearance
    CN
  • Long Description
    The 6330 is a 150 mm bore radial deep groove ball bearing with an open design and a 320 mm outside diameter for heavy-duty applications.
  • Manufacturer Catalog Number
    6330
  • Manufacturer Upc Number
    4547359404067
  • Max Rpm
    2400 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    64070 lbf
  • Radial Static Load Capacity
    63840 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359404067
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)