Motion
63306LLBC3

NTN
63306LLBC3

Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 72 mm OD, 1.1890 in Width, Double Sealed, Without Snap Ring
MI ITEM #09337806
MFR #63306LLBC3
Your Price$108.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
63306LLBC3

Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 72 mm OD, 1.1890 in Width, Double Sealed, Without Snap Ring
MI ITEM #09337806
MFR #63306LLBC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$108.42/each(List $124.69)

Overview

Mfr description
63306LLBC3 BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    C3
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Type
    Pressed
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1
  • Seal Type
    Non-Contact Seal
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Inner Ring Width
    1.1890 in, 30.200 mm
  • Fillet Radius
    0.0433 in, 1.100 mm
  • Radial Dynamic Load Capacity
    6630 lbf
  • Radial Static Load Capacity
    3370 lbf
  • Manufacturer Catalog Number
    63306LLBC3
  • Manufacturer Upc Number
    4547359582567
  • UPC_NO
    4547359582567
  • Weight
    1.197 lbs
  • Description
    63306LLBC3 BALL BEARING
  • Harmonization Code
    8482.10.5052
  • Seal Material
    Nitrile Rubber
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 63306LLBC3 is a radial/deep groove ball bearing with a 30mm bore, straight design, double sealed, 72mm OD, and 1.1890in width for industrial use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text