Motion
63320ZZC3

NTN
63320ZZC3

Radial/Deep Groove Ball Bearing - Straight Bore, 100 mm ID, 215 mm OD, 3.2520 in Width, Double Shielded, Without Snap Ring, C3 Internal Clearance
Mi Item #09337810
MFR #63320ZZC3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
63320ZZC3

Radial/Deep Groove Ball Bearing - Straight Bore, 100 mm ID, 215 mm OD, 3.2520 in Width, Double Shielded, Without Snap Ring, C3 Internal Clearance
Mi Item #09337810
MFR #63320ZZC3

Mfr description
63320ZZC3 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Fillet Radius
    0.1181 in, 3.000 mm
  • Inner Ring Width
    3.2520 in, 82.600 mm
  • Outside Diameter  
    215 mm
  • Overall Width  
    3.2520 in
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1
  • Weight
    26.764 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed - Riveted
  • Closure Type
    Double Shielded
  • Description
    63320ZZC3 BALL BEARING
  • Harmonization Code
    8482.10.5056
  • Internal Clearance
    C3
  • Long Description
    The 63320ZZC3 is a radial/deep groove ball bearing with a 100mm bore, straight design, double shielded, 215mm OD, and 3.2520in width for industrial applications.
  • Manufacturer Catalog Number
    63320ZZC3
  • Manufacturer Upc Number
    4547359583793
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    43160 lbf
  • Radial Static Load Capacity
    64500 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359583793
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)