Motion
6334

NTN
6334

Radial/deep Groove Ball Bearing - Straight Bore, 170 mm ID, 360 mm OD, 72 mm Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #09337811
MFR #6334
Price$10,233.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6334

Radial/deep Groove Ball Bearing - Straight Bore, 170 mm ID, 360 mm OD, 72 mm Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #09337811
MFR #6334

Mfr description
6334 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,233.73/each

Specifications

Dimensions

  • Bore Diameter  
    170 mm
  • Fillet Radius
    0.1575 in, 4.000 mm
  • Inner Ring Width
    2.8346 in, 72.000 mm
  • Outside Diameter  
    360 mm
  • Overall Width  
    72 mm
  • Precision Rating
    Class 0
  • Weight
    67.682 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    6334 BALL BEARING
  • Internal Clearance
    CN
  • Long Description
    The 6334 is a 170 mm bore radial deep groove ball bearing with an open design and a 360 mm outside diameter for smooth operation.
  • Manufacturer Catalog Number
    6334
  • Manufacturer Upc Number
    4547359404272
  • Max Rpm
    2100 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    80930 lbf
  • Radial Static Load Capacity
    79800 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359404272
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)