Motion
6338

NTN
6338

Radial/Deep Groove Ball Bearing - Straight Bore, 190 mm ID, 400 mm OD, 78 mm Width, Open, Without Snap Ring
Mi Item #09337812
MFR #6338
Price$14,839.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6338

Radial/Deep Groove Ball Bearing - Straight Bore, 190 mm ID, 400 mm OD, 78 mm Width, Open, Without Snap Ring
Mi Item #09337812
MFR #6338

Mfr description
6338 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14,839.63/each

Specifications

Dimensions

  • Bore Diameter  
    190 mm
  • Fillet Radius
    0.1969 in, 5.000 mm
  • Inner Ring Width
    3.0709 in, 78.000 mm
  • Outside Diameter  
    400 mm
  • Overall Width  
    78 mm
  • Precision Rating
    Class 0
  • Weight
    90.389 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    6338 BALL BEARING
  • Internal Clearance
    CN
  • Long Description
    The 6338 is a 190 mm bore radial deep groove ball bearing with an open design and a 400 mm outside diameter for industrial applications.
  • Manufacturer Catalog Number
    6338
  • Manufacturer Upc Number
    4547359404388
  • Max Rpm
    1900 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    88790 lbf
  • Radial Static Load Capacity
    93290 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359404388
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)