Motion
6416

NTN
6416

Radial/deep Groove Ball Bearing - Straight Bore, 80 mm ID, 200 mm OD, 48 mm Width, Open, Without Snap Ring, CN Internal Clearance
MI ITEM #09337813
MFR #6416
Price$1,777.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6416

Radial/deep Groove Ball Bearing - Straight Bore, 80 mm ID, 200 mm OD, 48 mm Width, Open, Without Snap Ring, CN Internal Clearance
MI ITEM #09337813
MFR #6416

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,777.53/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Fillet Radius
    0.1181 in, 3.000 mm
  • Inner Ring Width
    1.8898 in, 48.000 mm
  • Outside Diameter  
    200 mm
  • Overall Width  
    48 mm
  • Precision Rating
    Class 0
  • Weight
    14.906 lbs, 6.760 kg

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    6416 BALL BEARING
  • Internal Clearance
    CN
  • Long Description
    The 6416 is an 80 mm bore radial deep groove ball bearing with an open design and a 200 mm outside diameter for general machinery.
  • Manufacturer Catalog Number
    6416
  • Manufacturer Upc Number
    4547359584400
  • Max Rpm
    4200 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    40690 lbf
  • Radial Static Load Capacity
    28100 lbf
  • Series
    6400
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359584400

Overview

Mfr description
6416 BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought