Motion
6701

NTN
6701

Radial/deep Groove Ball Bearing - Straight Bore, 12 mm ID, 18 mm OD, 4 mm Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #09337814
MFR #6701
Price$126.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6701

Radial/deep Groove Ball Bearing - Straight Bore, 12 mm ID, 18 mm OD, 4 mm Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #09337814
MFR #6701

Mfr description
6701 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$126.15/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Fillet Radius
    0.0079 in, 0.200 mm
  • Inner Ring Width
    0.1575 in, 4.000 mm
  • Outside Diameter  
    18 mm
  • Overall Width  
    4 mm
  • Precision Rating
    Class 0
  • Weight
    0.007 lbs, 0.003 kg

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Stainless (Crown Type)
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    6701 BALL BEARING
  • Harmonization Code
    8482.10.5044
  • Internal Clearance
    CN
  • Long Description
    The 6701 is a 12 mm bore radial deep groove ball bearing with an open design and an 18 mm outside diameter for general machinery.
  • Manufacturer Catalog Number
    6701
  • Manufacturer Upc Number
    4547359406306
  • Max Rpm
    9500 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    230 lbf
  • Radial Static Load Capacity
    110 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359406306
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)