Motion
6706

NTN
6706

Radial/deep Groove Ball Bearing - Straight Bore, 30 mm ID, 37 mm OD, 4 mm Width, Open, Without Snap Ring, CN Internal Clearance
MI ITEM #09337815
MFR #6706
Price$216.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6706

Radial/deep Groove Ball Bearing - Straight Bore, 30 mm ID, 37 mm OD, 4 mm Width, Open, Without Snap Ring, CN Internal Clearance
MI ITEM #09337815
MFR #6706

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$216.55/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Fillet Radius
    0.0079 in, 0.200 mm
  • Inner Ring Width
    0.1575 in, 4.000 mm
  • Outside Diameter  
    37 mm
  • Overall Width  
    4 mm
  • Precision Rating
    Class 0
  • Weight
    0.018 lbs, 0.010 kg

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Stainless (Crown Type)
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    6706 BALL BEARING
  • Internal Clearance
    CN
  • Long Description
    The 6706 is a 30 mm bore radial deep groove ball bearing with an open design and a 37 mm outside diameter for smooth rotation.
  • Manufacturer Catalog Number
    6706
  • Manufacturer Upc Number
    4547359406399
  • Max Rpm
    3800 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    280 lbf
  • Radial Static Load Capacity
    210 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359406399

Overview

Mfr description
6706 BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought